Shop All Fan Parts
Heat Controller
Blower Wheel 4" Ccw 5/16"Bore
Mfr # 1-6141
Zoro # G3195899
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Controller
- MFR # 1-6141
- Zoro # G3195899
- Country of Origin United States
- Category Fan Parts
Details
Item | Blower Wheel 4" Ccw 5/16"Bore |
Description
Blower Wheel 4 In. Ccw 5/16 In.Bore
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Axial Duct Booster, 12 In. Dia. (EF-12)
- POWERZONE PowerZone FT-30 Oscillating Table Fan, 3-Speed (FT-30)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8205A2024)
- SUPERIOR SMOKE Smoke Candles, 4000 cu ft of Smoke, PK12 (1A)
- SCHNEIDER ELECTRIC Wall Mounting Kit (22-022)
- SUPCO Round Dual Run Capacitor, CD45+7.5X440R (CD45+7.5X440R)
- ANTHONY Door Gasket, 25-3/8" x 72-7/8" (02-14799-0010)
- DAYTON Replacement Motor (52R899)
- SUPCO Round Dual Run Capacitor, CD20+10X370R (CD20+10X370R)
- BROAN Damper Assembly (97005544)
- DAYTON Chrome Plated Steel (20-101-0002)
- Heat Controller Fan Parts