Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45567-15
Zoro # G600676435
product price: $30.29
/pr
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated Yes
- Predominant Footwear Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Footwear
- MFR # 45567-15
- Zoro # G600676435
- UPC # 853744008777
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 15 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 15 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 15, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER High Visibility Vest, Polyester, Mesh, Zipper Closure, ANSI Class 2, Lime, M (V1060360U-M)
- PYRAMEX Hard Hat, Suspension, Ratchet, 4pt (HPR541)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650SM)
- TENACTIV Cut-Resistant Gloves, PR, L, Orange (STXPNRVB-9)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-10)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-08)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-04)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50179-08)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50179-10)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-14)
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 090)
- Heartland Footwear Rubber Boots