Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45567-08
Zoro # G100676447
original price:
$33.09
8% off
new price: $30.29
/pr
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated Yes
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Footwear
- MFR # 45567-08
- Zoro # G100676447
- UPC # 853744008708
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 8 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 8, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 4 ft., Gray (10193125)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB210D)
- ELVEX Visor Flash Shield with Chin Guard (VisorF14)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1543-RA_14X10 (U4-1543-RA_14X10)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-11)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-06)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-04)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-14)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-05)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M C60)
- Heartland Footwear Foot Protection