Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45567-06
Zoro # G000676431
original price:
$33.09
8% off
new price: $30.29
/pr
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated Yes
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Footwear
- MFR # 45567-06
- Zoro # G000676431
- UPC # 853744008685
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 6 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 6, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER WARMERS Mega Warmer, 12+ Hour, PK240 (MWES)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - X-Large (12 Pairs) (48-22-8903B)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-2X (SV6GLG2X)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, X-Large, Blue/Gray, Pair, 12PK (84-7532/XL)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-13)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-12)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-05)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50179-08)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-06)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-10)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- Heartland Footwear Foot Protection