Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45567-05
Zoro # G300676438
product price: $30.29
/pr
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated Yes
- Predominant Footwear Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Footwear
- MFR # 45567-05
- Zoro # G300676438
- UPC # 853744008678
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 5 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 5, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- GEMTOR Beam Anchor, Sliding, 14"x1.25" (VP201-1)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G16 Scratch-Resistant (DAGR-PZ)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-11)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-04)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50178-12)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 4, Knee, Green, PR (70657-04)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 6, Knee, Green, PR (70657-06)
- BAFFIN Ins Boots, Size 10, 13" H, Green, Plain, PR (8604-0000-482)
- Heartland Footwear Foot Protection