Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45566-10
Zoro # G000676448
product price: $25.65
/pr
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Plain
- Insulated Yes
- Predominant Footwear Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Footwear
- MFR # 45566-10
- Zoro # G000676448
- UPC # 853744008609
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 10 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 10, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 2XL/3XL (48-73-5023)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65452)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106S)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-08)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-14)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-05)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 5, Knee, Green, PR (70657-05)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-13)
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (NE68A93)
- Heartland Footwear Rubber Boots