Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45566-09
Zoro # G300676452
original price:
$33.95
24% off
new price: $25.65
/pr
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Plain
- Insulated Yes
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Footwear
- MFR # 45566-09
- Zoro # G300676452
- UPC # 853744008593
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 9 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 9, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (70-761)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2007 Pk (198-R-07)
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-14)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-11)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-05)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-08)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 4, Knee, Green, PR (70657-04)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 15" H, Tan, Stl, PR (22214/8)
- Heartland Footwear Foot Protection