Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45566-08
Zoro # G200676453
original price:
$29.49
15% off
new price: $24.85
/pr
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Plain
- Insulated Yes
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Footwear
- MFR # 45566-08
- Zoro # G200676453
- UPC # 853744008586
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 8 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 8, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Wedling Beanie (K2993-ALL)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-15)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-06)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-10)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-05)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 4, Knee, Green, PR (70657-04)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-13)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228260)
- Heartland Footwear Foot Protection