Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45566-07
Zoro # G100676430
original price:
$29.75
16% off
new price: $24.85
/pr
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Plain
- Insulated Yes
- Predominant Footwear Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Footwear
- MFR # 45566-07
- Zoro # G100676430
- UPC # 853744008579
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 7 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 7, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- CONDOR First Aid Sign, 14" Wx10" H, 0.004" Thick, 471U57 (471U57)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XDF611)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19337)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-05)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-14)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-08)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50178-12)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-09)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 090)
- Heartland Footwear Foot Protection