Shop All Rubber Boots
Heartland Footwear
Rubber Boots, PR
Mfr # 45566-05
Zoro # G500676436
original price:
$45.25
55% off
new price: $20.35
/pr
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Plain
- Insulated Yes
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Footwear
- MFR # 45566-05
- Zoro # G500676436
- UPC # 853744008555
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 5 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 5, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange, Width: 18" (9RW13)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 25 ft. Caution Belt (WMX160-BK-CAUYB-M-M-250)
- CONDOR Safety Vest, Orange/Red, 2XL/3XL (491T15)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-10)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-14)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-06)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-08)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-04)
- DUNLOP Size 13 Men's Steel Rubber Boot, Blue (8908633)
- Heartland Footwear Rubber Boots