Shop All Rubber Boots
Heartland Footwear
Rubber Boot, Men's, 4, Knee, Green, PR
Mfr # 70657-04
Zoro # G102203559
product price: $49.45
/pr
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated No
- Predominant Footwear Color Green
- Color Black, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Footwear
- MFR # 70657-04
- Zoro # G102203559
- UPC # 856705002609
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 4 |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Footwear Size | 4 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 4, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY BACK SUPPORT SMALL DELUXE28-32 (SA7161)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL, Reg (B377)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535RB)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 14, Knee, Green, PR (70657-14)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 15, Knee, Green, PR (70657-15)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 5, Knee, Green, PR (70657-05)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50178-10)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-06)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-08)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- Heartland Footwear Foot Protection