Shop All Towing Chains & Cables
Heartland Distribution & Supply
Polypropylene Towing Rope
Mfr # R50-2R-30
Zoro # G202679773
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 27.8
- Outside Diameter 18
- Width 16.5
- Height 5.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Distribution & Supply
- MFR # R50-2R-30
- Zoro # G202679773
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 27.8 |
Outside Diameter | 18 |
Width | 16.5 |
Height | 5.7 |
Details
Material | Polypropylene |
Description
Stronger, lighter and safer than other towing options. This polypropylene rope is just what you're looking for in a towing rope - lightweight, chemical resistant and with minimal stretch. Rope has a D-ring on each end.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN 19C SILVERADOSIERRA SUSPENSION ENHANCEMENT SYSTEM (GMRS15)
- GATES Straight Heater HoseStandard (28412)
- WHITECAP IND BOAT DRAIN PLUG Bailer; 1 Inch Diameter; Stainless Steel (S-0291C)
- A & I PRODUCTS Stroke Control Stop Set of 3 8" x6" x3" (A-DP03)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R12.5-0-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R25-1H-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-1H-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-0-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope With Two Loops, 25,000 Pounds (R25-0-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R12.5-1H-20)
- LIFT-ALL Recovery Strap, 12Inx30Ft, Yellow (RS1812NGX30)
- Heartland Distribution & Supply Towing Chains & Cables