Shop All Towing Chains & Cables
Heartland Distribution & Supply
Polypropylene Towing Rope
Mfr # R25-1H-20
Zoro # G902679714
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 19
- Width 12.3
- Outside Diameter 7.25
- Height 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Distribution & Supply
- MFR # R25-1H-20
- Zoro # G902679714
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 19 |
Width | 12.3 |
Outside Diameter | 7.25 |
Height | 3.3 |
Details
Material | Polypropylene |
Description
This polypropylene rope is just what you're looking for in a towing rope - lightweight, chemical resistant and with minimal stretch. Stronger, lighter and safer than other towing options. Hook on one end and loop on other end adds versatility in connections.
NOTE: Never attach rope to a chain or to any attachment point with a lower rated strength than the original rope.
NOTE: Never attach rope to a chain or to any attachment point with a lower rated strength than the original rope.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel R-858-5 5-Hole Steel Trailer Wheel - 8 x 7 (5/4.5) (R-858-5)
- AFTERMARKET Nylon Air Horn Valve (1-08700)
- EATON Magnetic Actuator, 2.04in H x 1.03in W (RS2-A)
- ROBINAIR Tracker Dye Cleaner (16212)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R12.5-1H-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope With Two Loops, 25,000 Pounds (R25-0-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-0-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R50-2R-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-1H-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R100-2R-30)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80301 (80301)
- Heartland Distribution & Supply Towing Chains & Cables