Shop All Towing Chains & Cables
Heartland Distribution & Supply
Polypropylene Towing Rope
Mfr # R100-0-30
Zoro # G502679633
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 35.7
- Width 20.6
- Outside Diameter 32.45
- Height 7.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heartland Distribution & Supply
- MFR # R100-0-30
- Zoro # G502679633
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 35.7 |
Width | 20.6 |
Outside Diameter | 32.45 |
Height | 7.4 |
Details
Material | Polypropylene |
Description
Stronger, lighter and safer than other towing options. This polypropylene, big blue towing rope is just what you're looking for in a towing rope - lightweight, chemical resistant and with minimal stretch. Loop ends are ideal for use with ball hitches. NOTE: Never attach rope to a chain or to any attachment point with a lower rated strength than the original rope.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- CURT Custom Wiring Harness, 56391 (56391)
- A & I PRODUCTS Boot, Hydraulic Spring 3" x5" x1" (A-887654M1)
- VELVAC Flare, Elbow, 45 deg., 3/8"x3/8"x5/8" (015966)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R12.5-0-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R12.5-1H-20)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R100-2R-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-1H-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-0-30)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R25-1H-20)
- DRAW-TITE SAFETY CHAIN - W CLEVIS HOOK (1) 1/4IN X 36IN GRADE 70, 12,600 LBS - B (CHA0020324)
- Heartland Distribution & Supply Towing Chains & Cables