Shop All Storage Bins
Hearthstone Furniture
QUS220CL 0.875 x 4.125 x 3 in. Ultra Stack & Hang Bin Clear
Mfr # HE155424
Zoro # G409923938
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hearthstone Furniture
- MFR # HE155424
- Zoro # G409923938
- UPC # 654204819397
- Country of Origin China
- Category Storage Bins
Details
Color | Clear |
Item | Hang & Stack Storage Bin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53105)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Red Non-Adhesive Shelf Liner (04F-C6N32-06)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (QUS954CL)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, 9 1/2 in L, Black (PB30-FXL)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black (TCR20400-3)
- LATESTLUXURY 95-29656-06 15 x 6 x 2 in. Granite Bin (LA865737)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS270CO)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Blue (269683BL)
- IRIS Hang & Stack Storage Bin, 15.8 in W, 7 in H, 19.6 in L, White, 4 PK (IRS129770)
- Hearthstone Furniture Storage Bins