Shop All Hearing Protection Accessories
Heargear
HearGear 2 pack of Rechargeable Personal Sound Hearing Amplifiers
Mfr # ERHG-Rechargeable
Zoro # G6785936
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 digital in the ear personal sound amplifiers, travel case, batteries, manual, cleaning tool/brush, small and large comfort tips
- Material Plastic
- Color Beige
- Weight 1
- Overall Length 3.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heargear
- MFR # ERHG-Rechargeable
- Zoro # G6785936
- UPC # 846430002395
- Country of Origin China
- Category Hearing Protection Accessories
Dimensions
Overall Length | 3.62 |
Details
Includes | 2 digital in the ear personal sound amplifiers, travel case, batteries, manual, cleaning tool/brush, small and large comfort tips |
Material | Plastic |
Color | Beige |
Weight | 1 |
Description
The Heargear personal sound amplifier is an affordable solution for situations where you want to hear your conversation over the background noise. With a discrete behind the ear form factor you will not even notice you’re wearing a hearing enhancement device. It’s great for us in challenging environments such as sporting events, lectures, churches, parties, and restaurants. The Heargear volume adjustable PSAP is an all-in-one solution to hearing better that is comfortable and able to be tailored to the volume you want to hear.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Sign, Danger, 14.5x10.5", Label/Decal, .011, SI-D-59-C-LB-011 (SI-D-59-C-LB-011)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10375)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft -Black Rubber Roll (03-167-CO-P)
- ANSELL Cut Resistant Glove, Knitted, Size 11, PR (11-571)
- 3M PELTOR Hygiene Kit for X1 Earmuffs (HYX1)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1012000)
- MOLDEX PlugStation Bracket, For Mfr. No. 6645 (6868)
- 3M PELTOR Hygiene Kit for X3 Earmuffs (HYX3)
- 3M 3M Personal Safety Division 247-H6P3E-V Peltor Optime 95 Cap-Mount Earmuffs; Hearing Conservation H6P3E-V 10 Each Case (247-H6P3E/V)
- RADIANS Radians Custom Molded Earplugs (CEPCASE)
- TASCO Replacement Pods, F/ Mfr. No. 2299, PR (101-22991)
- Heargear Hearing Protection