Shop All Diagnostic and Monitoring Instruments and Supplies
This Product is Discontinued
Healthsmart
Steam Inhaler, Dog (Discontinued)
Mfr # 40-751-000
Zoro # G6005912
This Product is Discontinued
Key Features
- Capacity 25ml
- Includes Soft, Flexible Mask, Drain and Aromatherapy Tank, Indicator Light; Measuring Cup and 5 ft. Cord
- Color White, Black
- Height 10-3/4"
- Width 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 40-751-000
- Zoro # G6005912
- UPC # 767056407510
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 10-3/4" |
Width | 4-5/8" |
Length | 6-3/4" |
Details
Item | Dog Shape Steam Inhaler |
Capacity | 25ml |
Includes | Soft, Flexible Mask, Drain and Aromatherapy Tank, Indicator Light; Measuring Cup and 5 ft. Cord |
Color | White, Black |
Power Requirements | AC |
Description
Dog Shape Steam Inhaler, White, Black, 25mL Capacity, Height 10 3/4 in, Length 6 3/4 in, Width 4 5/8 in, Power Requirements AC, Includes Soft, Flexible Mask, Drain and Aromatherapy Tank, Indicator Light; Measuring Cup and 5 ft Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.