Shop All Diagnostic and Monitoring Instruments and Supplies
Healthsmart
Steam Inhaler, Cow
Mfr # 40-750-000
Zoro # G6033946
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 mL
- Includes Soft, Flexible Mask, Drain and Aromatherapy Tank, Indicator Light; Measuring Cup and 5 ft Cord
- Color Black, Purple, White
- Height 10 3/4 in
- Width 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 40-750-000
- Zoro # G6033946
- UPC # 767056407503
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 10 3/4 in |
Width | 4 5/8 in |
Length | 6 3/4 in |
Details
Item | Cow Shape Steam Inhaler |
Capacity | 25 mL |
Includes | Soft, Flexible Mask, Drain and Aromatherapy Tank, Indicator Light; Measuring Cup and 5 ft Cord |
Color | Black, Purple, White |
Power Requirements | AC |
Description
Cow Shape Steam Inhaler, Black, Purple, White, 25 mL Capacity, Height 10 3/4 in, Length 6 3/4 in, Width 4 5/8 in, Power Requirements AC, Includes Soft, Flexible Mask, Drain and Aromatherapy Tank, Indicator Light; Measuring Cup and 5 ft Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Foaming Hand Wash, Sweet Water, 10 oz Pump Bottle, PK6 (MTH00361)
- DYNAREX Instant Hot Packs, White, 5inL x 9inW, PK24 (4516)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90613-021)
- DMI Vivi Pocket Dresser, Red (640-9050-0001)
- HEALTHSMART Steam Inhaler, Adult (40-741-000)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- HEALTHSMART HealthSmart ELSCALE3 HealthSmart Glass Electronic Bathroom Scale (ELSCALE3)
- SURGICAL DESIGN Premium Mac Laryngoscope Set (SDZR-0035)
- ILC Replacement for Nihon Kohden Lifescope 11 IBP Adapter Cables Edwards Connector (LIFESCOPE 11 IBP ADAPTER CABLES EDWARDS CONNECTOR)
- ILC Replacement for Puritan Bennett PB 240 IBP Adapter Cables B. Braun Connector (PB 240 IBP ADAPTER CABLES B. BRAUN CONNECTOR PURI)
- OMNIMED Self-Stick Patient Identification Bands, PK250 (291305)
- Healthsmart Diagnostic Equipment