Shop All Diagnostic and Monitoring Instruments and Supplies
Healthsmart
Steam Inhaler, Adult
Mfr # 40-741-000
Zoro # G5866217
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Soft, Flexible Mask, Drain and Aromatherapy Tank, Indicator Light; Measuring Cup and 5 ft Cord
- Capacity 25 mL
- Color Purple, White
- Height 9 3/16 in
- Width 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 40-741-000
- Zoro # G5866217
- UPC # 767056407411
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 9 3/16 in |
Width | 8 1/8 in |
Length | 6 3/16 in |
Details
Item | Steam Inhaler |
Includes | Soft, Flexible Mask, Drain and Aromatherapy Tank, Indicator Light; Measuring Cup and 5 ft Cord |
Capacity | 25 mL |
Color | Purple, White |
Power Requirements | AC |
Description
Steam Inhaler, Purple, White, 25 mL Capacity, Height 9 3/16 in, Length 6 3/16 in, Width 8 1/8 in, Power Requirements AC, Includes Soft, Flexible Mask, Drain and Aromatherapy Tank, Indicator Light; Measuring Cup and 5 ft Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Fluff Underpad- 23 in. x 36 in. (12436)
- SUNX Sunscreen, 1/4 oz Pouch, SPF 30, PK25 (18-325)
- FIRST AID ONLY Unitized First Aid Kit, Plastic, 25 Person (253-U/FAO)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- HEALTHSMART HealthSmart ELSCALE3 HealthSmart Glass Electronic Bathroom Scale (ELSCALE3)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- CLINTON Labeled, Clear Plastic, Animal Pals, Sundry Jars (T-77)
- SIMPSON STRONG-TIE 16GA Strap (ST12)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- DEVILBISS AUTOMOTIVE REFINISHING DPC-608 REUSABLE SLEEVE & LID 34OZ (DV802973)
- ILC Replacement for AMC Cn-bp20 Nibp Connectors (CN-BP20 NIBP CONNECTORS AMC)
- Healthsmart Diagnostic and Monitoring Instruments and Supplies