Shop All Showerheads and Tub Faucets
This Product is Discontinued
Healthsmart
Smooth, Shower Stool, Unfinished (Discontinued)
Mfr # 522-1704-5999
Zoro # G3067187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Hardware Kit
- Finish Unfinished
- Height 18 1/8 in
- Width 16 in
- Depth 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 522-1704-5999
- Zoro # G3067187
- UPC # 041298230144
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 18 1/8 in |
Width | 16 in |
Depth | 15 5/8 in |
Length | 21 1/2 in |
Details
Includes | Hardware Kit |
Item | Shower Stool |
Finish | Unfinished |
Material | Plastic, Wood |
Type | Smooth |
Frame | Aluminum |
Color | Light Brown |
Weight Capacity | 300 lb |
Mounting Screws | Stainless Steel |
Product Type | Shower Stool |
Description
Shower Stool, Product Type Shower Stool, Finish Unfinished, Weight Capacity 300 lb, Color Light Brown, Includes Hardware Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.