Shop All Showerheads and Tub Faucets
This Product is Discontinued
Healthsmart
Shower Head, Brass Construction, 2.00 gpm (Discontinued)
Mfr # 523-1580-0600
Zoro # G2726969
This Product is Discontinued
Key Features
- Includes Anti Siphon Device
- Features (3) Speed, Unique Design, Resists Clogging, Carries Easy Spray Adjustment to Eliminate All Hassles
- Flow Rate 2.0 gpm
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 523-1580-0600
- Zoro # G2726969
- UPC # 041298174011
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5" |
Width | 11" |
Depth | 6-1/2" |
Details
Includes | Anti Siphon Device |
Item | Body Shower Massager |
Features | (3) Speed, Unique Design, Resists Clogging, Carries Easy Spray Adjustment to Eliminate All Hassles |
Flow Rate | 2.0 gpm |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Hand Held |
Connection | 1/2" |
Material of Construction | Brass |
Valve Type | Pressure Balance |
Primary Material | Metal |
Ligature Resistant | No |
Connection Type | NPT |
Green Environmental Attribute | Showerhead Flow Rate 2.0 gpm or Less |
Showerhead Type | Handheld |
Material | Brass |
Description
Showerhead, NPT, Ligature Resistant No, Handheld
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.