Shop All Footwear Accessories
This Product is Discontinued
Healthsmart
Shoe Horn, Silver, Metal, Latex Free (Discontinued)
Mfr # 640-9005-0000
Zoro # G0551610
This Product is Discontinued
Key Features
- Material metal
- Color Silver
- Industry Type Healthcare
- Latex Content Latex Free
- Dimensions 1-3/4 in x 7/8 in x 32-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 640-9005-0000
- Zoro # G0551610
- UPC # 041298056409
- Country of Origin Taiwan, Province of China
- Category Footwear Accessories
Dimensions
Dimensions | 1-3/4 in x 7/8 in x 32-1/2 in |
Details
Item | Shoe Horn |
Material | metal |
Color | Silver |
Industry Type | Healthcare |
Latex Content | Latex Free |
Description
Shoe Horn, Dimensions 1-3/4 In. x 7/8 In. x 32-1/2 In., Silver, Material Metal, Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.