Shop All Diagnostic and Monitoring Instruments and Supplies
Healthsmart
Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH
Mfr # 640-5437-0000HS
Zoro # G2105321
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Latex Content Contains Latex
- Color Red
- Height 3/4 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 640-5437-0000HS
- Zoro # G2105321
- UPC # 041298154372
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 3/4 in |
Width | 1 in |
Length | 3 1/4 in |
Overall Height | 3/4 in |
Overall Length | 3 1/4 in |
Overall Width | 1 in |
Details
Item | Pill Cutter |
Material | Plastic |
Latex Content | Contains Latex |
Color | Red |
Features | Heavy-Duty Plastic |
Industry Type | Healthcare |
Product Type | Pill Cutter |
Dishwasher Safe | Dishwasher Safe |
Description
Pill Cutter, Overall Height 3/4 in, Overall Length 3 1/4 in, Overall Width 1 in, Product Type Pill Cutter, Compartment Legend Not Applicable, Dishwasher Safe Dishwasher Safe, Number of Compartments Not Applicable, Latex Content Contains Latex, Color Red, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Unitized First Aid kit, Metal, 25 Person (241-AN)
- BORAXO Orange Heavy Duty Hand Cleaner, 3 L Pump Bottle (2340006058)
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- ZORO SELECT First Aid Kit, HPS Spill Clean Up, 18 pcs. (54618)
- HEALTHSMART HealthSmart ELSCALE3 HealthSmart Glass Electronic Bathroom Scale (ELSCALE3)
- HEALTHSMART Steam Inhaler, Adult (40-741-000)
- GOTHAM STEEL PAN W/LID CRMC CPR 10""DI (2619)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- GENERAL TOOLS TAP & DRILL TABLE REFERENCE 6" (GN715)
- ILC Replacement for Philips MP 70 IBP Adapter Cables Medex Logical Connector (MP 70 IBP ADAPTER CABLES MEDEX LOGICAL CONNECTOR)
- A2Z SCILAB Dental Explorer #90 Probe Right Angle Diagnostic Hook 5.5" (A2Z-ZR214)
- Healthsmart Diagnostic and Monitoring Instruments and Supplies