Shop All Walking Aids
This Product is Discontinued
Healthsmart
Folding Cane, Derby-Top, 13-3/4 in., Black (Discontinued)
Mfr # 502-1316-0200HS
Zoro # G9342952
This Product is Discontinued
Key Features
- Handle Type Derby-Top
- Height 13 3/4 in
- Base Type Single
- Weight Capacity 150 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 502-1316-0200HS
- Zoro # G9342952
- UPC # 041298231691
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 13 3/4 in |
Base Size | 1 in x 1 in |
Details
Item | Folding Cane |
Handle Type | Derby-Top |
Base Type | Single |
Weight Capacity | 150 lb |
Color | Black |
Industry Type | Healthcare |
Handle Material | Plastic |
Description
Folding Cane, Derby-Top Handle Type, Single Base Type, Height 13 3/4 in, Weight Capacity 150 lb, Color Black, Handle Material Plastic, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.