Shop All EMT Supplies
This Product is Discontinued
Healthsmart
Digital Thermometer, Multi-Function, LCD (Discontinued)
Mfr # 18-935-000
Zoro # G7027036
This Product is Discontinued
Key Features
- Material Plastic
- Industry Type Healthcare
- For Use With Forehead and Ear
- Battery Size AAA
- Measurement Type Fahrenheit; Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 18-935-000
- Zoro # G7027036
- UPC # 767056189355
- Country of Origin China
- Category EMT Supplies
Dimensions
Battery Size | AAA |
Details
Item | Digital Thermometer |
Material | Plastic |
Industry Type | Healthcare |
For Use With | Forehead and Ear |
Measurement Type | Fahrenheit; Metric |
Description
Digital Thermometer, Measurement Type Fahrenheit; Metric, Material Plastic, For Use With Forehead and Ear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.