Shop All EMT Supplies
Healthsmart
Digital Thermometer, Forehead, 5-1/8" L
Mfr # 18-545-000
Zoro # G2726987
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/White
- Length 5.125 in
- Thermometer Location Forehead
- Width 1.7656 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 18-545-000
- Zoro # G2726987
- UPC # 767056185456
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 5.125 in |
Width | 1.7656 in |
Height | 1.9844 in |
Details
Item | Digital Thermometer |
Color | Gray/White |
Thermometer Location | Forehead |
Material | Plastic |
Readout Time | 3 sec |
Includes | (2) AAA batteries |
Measurement Type | Fahrenheit; Metric |
Description
Digital Thermometer, Thermometer Location Forehead, Measurement Type Fahrenheit; Metric, Readout Time 3 sec, Color Gray/White, Material Plastic, Length 5 1/8 in, Width 1.7656 in, Height 1.9844 in, Includes (2) AAA Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL Extra Strength Caplets, Two-Pack, 50PK (44910)
- UNILEVER US Dove, WHITE BEAUTY BAR, LIGHT SCENT, 3.17 OZ, 3PK (04090PK)
- ZORO SELECT Hot/Cold Pack, White, 6In x 9In, PK12 (030105)
- MEDI-FIRST Cough Drops, Lozenge, 7.6mg, PK50 (81550)
- HEALTHSMART Digital Thermometer, Ear, 6-7/64" L (18-220-000)
- HEALTHSMART Digital Thermometer, Ear, 5-3/16" L (18-210-000)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- A2Z SCILAB LEFT MILLER EAST WEST ELEVATORS ELE0071 FLAT ROUNDED BLADE (A2Z-ZR802)
- MABIS Lister Bandage Scissors, No Clip (25-704-000)
- FIRST VOICE Emergency Responder Kit, Backpack (FV4105)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 220M ResQme Evacuation Sled, 440 lbs. Capacity (220M)
- Healthsmart EMT Supplies