Shop All EMT Supplies
Healthsmart
Digital Thermometer, Ear, 6-7/64" L
Mfr # 18-220-000
Zoro # G2726941
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.1094 in
- Color Gray/White
- Width 1.5 in
- Thermometer Location Ear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 18-220-000
- Zoro # G2726941
- UPC # 767056182202
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 6.1094 in |
Width | 1.5 in |
Height | 1.9063 in |
Details
Item | Digital Thermometer |
Color | Gray/White |
Thermometer Location | Ear |
Material | Plastic |
Includes | (2) AAA Batteries, 30 Lens Covers |
Readout Time | 3 sec |
For Use With | Mfr. No. 18-225-000 |
Measurement Type | Fahrenheit; Metric |
Description
Digital Thermometer, Thermometer Location Ear, Measurement Type Fahrenheit; Metric, Readout Time 3 sec, Color Gray/White, Material Plastic, Length 6 547/5000 in, Width 1.5 in, Height 1.9063 in, For Use With Mfr. No. 18-225-000, Includes (2) AA Batteries, 30 Lens Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Bed Pendant for Primus P503 Bed (SP01-TH2-1060-007)
- AFS PVC/Vinyl (Curved Zipper) Body Bags 6 Mil–White (Case of 25) (11011)
- FIRST AID ONLY Bandage, Cloth, 6-1/2 in. L, PK12 (J616)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (48172 YL)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- HEALTHSMART Digital Thermometer, Ear, 5-3/16" L (18-210-000)
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- EMI Standard Punch w/Pocket Clip (1066)
- EMI Mosquito Forcep, Straight 5" (1720)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- SYNERGY Medicine Vending Machine, 37 lb., 0.50 (HA4-50)
- Healthsmart EMT Supplies