Shop All EMT Supplies
Healthsmart
Digital Thermometer, Ear, 5-3/16" L
Mfr # 18-210-000
Zoro # G2727011
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Thermometer Location Ear
- Includes (2) AA Batteries, Safety Cap
- Color Gray/White
- Height 1.4844 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 18-210-000
- Zoro # G2727011
- UPC # 767056182103
- Country of Origin China
- Category EMT Supplies
Dimensions
Height | 1.4844 in |
Width | 1.4688 in |
Length | 5 3/16 in |
Details
Item | Digital Thermometer |
Material | Plastic |
Thermometer Location | Ear |
Includes | (2) AA Batteries, Safety Cap |
Color | Gray/White |
Measurement Type | Fahrenheit; SAE/Metric |
Readout Time | 3 sec |
Description
Digital Thermometer, Thermometer Location Ear, Measurement Type Fahrenheit; SAE/Metric, Readout Time 3 sec, Color Gray/White, Material Plastic, Length 5 3/16 in, Width 1.4688 in, Height 1.4844 in, Includes (2) AA Batteries, Safety Cap
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL STAT-PADZ II ELECTRODE (P/N 8900-0801-01 ), PK12 (8900-0802-01)
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23218)
- MEDLINE Extrasorbs Air-Permeable Disposable DryPads, 30" x 36", White, PK5 (EXTSRB3036AZ)
- JOHNSON & JOHNSON RED CROSS All-Purpose First Aid Kit, 160 Pieces, Plastic Case (202045)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- HEALTHSMART Digital Thermometer, Ear, 6-7/64" L (18-220-000)
- EMI Colorband Scissor, 5-1/2 In. L, Gren, Steel (310 GREEN)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-020)
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- CONDOR OUTDOOR PRODUCTS RIP AWAY EMT LITE, MULTICAM BLACK (191031-021)
- STIMPAD StimPad Pro SPP5000F Medi - Stim Stimpad Pro 2 in. Rnd; Pigtail White Foam; Reusable Electrodes 4 Per Pkg (SPP5000F)
- Healthsmart EMT Supplies