Shop All Bathroom Safety Bars and Chairs
Healthsmart
30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated
Mfr # 522-3700-1700
Zoro # G6303215
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Finish Powder Coated
- Type Concealed Wall Mount
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 522-3700-1700
- Zoro # G6303215
- UPC # 041298370079
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 30" |
Width | 4" |
Height | 30" |
Dia. | 1" |
Depth | 7" |
Bar Length | 4" |
Bar Diameter | 1 in |
Details
Finish | Powder Coated |
Type | Concealed Wall Mount |
Material | Steel |
Color | White |
Dia | 1" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Includes | Toilet Paper Roll Holder |
Features | Conveniently Folds Away For Added Space, A Toilet Paper Roll Holder |
Frame | Steel |
ADA Compliant | No |
Bar Style | Straight |
Bar Material | Steel |
Product Type | Folding Grab Bar |
ADA Compliant Grab Bar | Non-ADA Compliant |
Includes Mounting Hardware | Yes |
Description
Grab Bar, Product Type Folding Grab Bar, Bar Style Straight, Bar Material Steel, Finish Powder Coated, Bar Diameter 1 in, Bar Length 30 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Includes Toilet Paper Roll Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-54)
- THRIFCO PLUMBING 1-1/2 Inch Copper Male Adapter (5436102)
- ZORO SELECT Flexible Connector, For Pipe Size 1-1/4" (TC-150)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 4-1/2" O.D., 28 in H (5613503)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- HEALTHSMART 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0612HS)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- HEALTHSMART 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0632)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Chrome (41918)
- Healthsmart Bathroom Safety Bars and Chairs