Shop All Bathroom Safety Bars and Chairs
Healthsmart
25" L, Toilet Mount, Aluminum, Toilet Safety, Textured
Mfr # 521-9804-9601
Zoro # G6303197
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25"
- Finish Textured
- Type Toilet Mount
- Material Aluminum
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Healthsmart
- MFR # 521-9804-9601
- Zoro # G6303197
- UPC # 041298980414
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 25" |
Width | 21" |
Height | 31" |
Dia. | 1" |
Depth | 25" |
Bar Length | 8 in |
Bar Diameter | 1 in |
Details
Finish | Textured |
Type | Toilet Mount |
Material | Aluminum |
Color | White |
Weight Capacity | 250 lb. |
Item | Toilet Safety |
Frame | Aluminum |
Bar Style | Angled |
Includes Mounting Hardware | Yes |
ADA Compliant | No |
Resistance Properties | Rust Resistant |
Product Type | Freestanding Grab Bar |
ADA Compliant Grab Bar | Non-ADA Compliant |
Bar Material | Aluminum |
Description
Toilet Safety, Product Type Freestanding Grab Bar, Bar Style Angled, Bar Material Aluminum, Finish Textured, Bar Diameter 1 in, Bar Length 8 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Green, 100 Ft (2VDX6)
- PARKER Bulkhead, Nylon, Comp, 1/4In (N4BU4)
- DIXON Cam and Groove Adapter, 5", Aluminum (G500-A-AL)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC6)
- HEALTHSMART 16" L, Adjustable, Plastic, Bath Seat, Textured (522-9810-1900)
- HEALTHSMART 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0632)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- Healthsmart Bathroom Safety Bars and Chairs