Shop All Bathroom Safety Bars and Chairs
Healthsmart
16" L, Adjustable, Plastic, Grab Bar, Textured
Mfr # 521-1562-1916
Zoro # G6303389
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Finish Textured
- Type Adjustable
- Material Plastic
- Color Light Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 521-1562-1916
- Zoro # G6303389
- UPC # 041298156222
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 1" |
Height | 5" |
Dia. | 1" |
Depth | 5" |
Bar Length | 16" |
Bar Diameter | 1 in |
Details
Finish | Textured |
Type | Adjustable |
Material | Plastic |
Color | Light Brown |
Dia | 1" |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Features | Provides Excellent Temporary Balance Assistance on Any Non Porous Surface, Quick and Easy Installation, Push Levers Down to Attach to Surface, Push up to Release, Durable Suction Pads Ensure Safe Balance Assistance, Color Indicator Changes From Red to Green to Signify Grab Bar is Secure, Not to Be Used to Support Body Weight |
Frame | Plastic |
Bar Style | Straight |
ADA Compliant | No |
Product Type | Suction Grab Bar |
Bar Material | Plastic |
Includes Mounting Hardware | Yes |
ADA Compliant Grab Bar | Non-ADA Compliant |
Description
Grab Bar, Product Type Suction Grab Bar, Bar Style Straight, Bar Material Plastic, Finish Textured, Bar Diameter 1 in, Bar Length 16 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Iso 24" Designer Grab Bar (YG0724BL)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- RIDGID Wrench, Basin (1017)
- HONEYWELL Tb7980A1006 24V Non-Programmable (TB7980A100)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- HEALTHSMART 16-1/4" L, Concealed Wall Mount, Steel, Bath Seat, Powder Coated (522-3700-1900)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001480-GR)
- Healthsmart Bathroom Safety Bars and Chairs