Shop All Bathroom Safety Bars and Chairs
Healthsmart
16" L, Adjustable, Plastic, Grab Bar, Textured
Mfr # 521-1561-1916
Zoro # G6303361
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Finish Textured
- Type Adjustable
- Material Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Healthsmart
- MFR # 521-1561-1916
- Zoro # G6303361
- UPC # 041298156123
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 1" |
Height | 5" |
Depth | 5" |
Dia. | 1" |
Bar Length | 16" |
Bar Diameter | 1 in |
Details
Finish | Textured |
Type | Adjustable |
Material | Plastic |
Color | Silver |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Features | Provides Excellent Temporary Balance Assistance on Any Non Porous Surface, Quick and Easy Installation, Push Levers Down to Attach to Surface, Push up to Release, Durable Suction Pads Ensure Safe Balance Assistance, Color Indicator Changes From Red to Green to Signify Grab Bar is Secure, Not to Be Used to Support Body Weight |
Frame | Plastic |
Bar Material | Plastic |
Product Type | Suction Grab Bar |
ADA Compliant | No |
Bar Style | Straight |
ADA Compliant Grab Bar | Non-ADA Compliant |
Includes Mounting Hardware | Yes |
Description
Grab Bar, Product Type Suction Grab Bar, Bar Style Straight, Bar Material Plastic, Finish Textured, Bar Diameter 1 in, Bar Length 16 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Replacement Cartridges for WCB32O and WCB32C 12PK (F12WCB32)
- MSI White Rectangle Porcelain 18" X 13" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0003)
- JONES STEPHENS 3" Pipe Dia. Cast Iron St Louis Drain with Strainer (C72003)
- FLOTEC Check Valve Sump Pump Kit (FP0026-10)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- HEALTHSMART 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0624)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- HEALTHSMART 16-1/4" L, Concealed Wall Mount, Steel, Bath Seat, Powder Coated (522-3700-1900)
- KINGSWAY GROUP 18" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated (KG270RH)
- Healthsmart Bathroom Safety Bars and Chairs