Shop All Bathroom Safety Bars and Chairs
Healthsmart
16" L, Adjustable, Plastic, Bath Seat, Textured
Mfr # 522-9810-1900
Zoro # G6303468
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Finish Textured
- Type Adjustable
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 522-9810-1900
- Zoro # G6303468
- UPC # 041298981015
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 16" |
Height | 18-5/8" |
Depth | 16" |
Dia. | 16" |
Overall Depth | 16 in |
Maximum Seat Height | 20 in |
Seat Diameter | 16 in |
Maximum Seat Width | 16 in |
Minimum Seat Height | 18 in |
Seat Depth | 16 in |
Description
Bath Seat, Product Type Shower Stool, Seat Shape Round, Maximum Seat Height 20 in, Maximum Seat Width 16 in, Overall Depth 16 in, Seat Depth 16 in, Seat Material Plastic, Finish Textured, Weight Capacity 400 lb, Adjustable Legs Yes, Minimum Seat Height 18 in, ADA Compliant No, Center to Center Hole Distance Not Applicable, Seat Style Freestanding, Color White, Features Tool Free Assembly, Seat Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 3 In Flat Waste Strainer (010385-45)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- ZORO SELECT 1/2" Socket Weld SS Half Coupling (4307004412)
- ASCO RedHat Solenoid Valve Coil, 208-220/50VAC, 60 Hz (238610-058-D*)
- HEALTHSMART 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0612HS)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- HEALTHSMART 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0616HS)
- HEALTHSMART 16-1/4" L, Concealed Wall Mount, Steel, Bath Seat, Powder Coated (522-3700-1900)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS42)
- Healthsmart Bathroom Safety Bars and Chairs