Shop All Bathroom Safety Bars and Chairs
Healthsmart
16-1/4" L, Concealed Wall Mount, Steel, Bath Seat, Powder Coated
Mfr # 522-3700-1900
Zoro # G6303495
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16-1/4"
- Finish Powder Coated
- Type Concealed Wall Mount
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 522-3700-1900
- Zoro # G6303495
- UPC # 041298370093
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16-1/4" |
Width | 16-1/4" |
Height | 19" |
Depth | 16-1/4" |
Dia. | 1" |
Overall Depth | 16 1/4 in |
Seat Depth | 16 in |
Maximum Seat Width | 16 in |
Minimum Seat Height | 17 1/2 in |
Maximum Seat Height | 20 1/2 in |
Description
Bath Seat, Product Type Shower Bench, Seat Shape Square, Maximum Seat Height 20 1/2 in, Maximum Seat Width 16 in, Overall Depth 16 1/4 in, Seat Depth 16 in, Seat Material Plastic, Finish Powder Coated, Weight Capacity 250 lb, Adjustable Legs Yes, Minimum Seat Height 17 1/2 in, ADA Compliant No, Center to Center Hole Distance 16 1/4 in, Seat Style Wall Mount, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Round Closed Front Toilet Seat, Silver, With Cover, Plastic, Round (200SLOWT 162)
- SLOAN Cp Cover Cap (0301172PK)
- ANVIL 1-1/2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028800)
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat (10373)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- HEALTHSMART 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0616HS)
- SILVER SAGE 38-3/4" L, Contemporary, Brass, Grab Bar, Polished Brass (GDR814362)
- Healthsmart Bathroom Safety Bars and Chairs