Shop All Bathroom Safety Bars and Chairs
Healthsmart
12" L, Knurled, Steel, Grab Bar, Chrome plated
Mfr # 521-1570-0612HS
Zoro # G6420228
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Type Knurled
- Material Steel
- Color Silver
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Healthsmart
- MFR # 521-1570-0612HS
- Zoro # G6420228
- UPC # 041298115700
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Width | 1" |
Height | 3-1/2" |
Dia. | 1" |
Depth | 3-1/2" |
Bar Length | 12" |
Bar Diameter | 1 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Steel, Finish Chrome Plated, Bar Diameter 1 in, Bar Length 12 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Not to be used to Support Body Weight, Includes Gaskets, Mounting Screws, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Thermostatic And Pressure Balance Cartridge (401-107)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1-1/2 in Pipe Size (1402015)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9819-007)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL50-1000-BR)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- HEALTHSMART 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0624)
- HEALTHSMART 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0616HS)
- HEALTHSMART 16" L, Adjustable, Plastic, Grab Bar, Textured (521-1561-1916)
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 42 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS42)
- Healthsmart Bathroom Safety Bars and Chairs