Shop All Bathroom Safety Bars and Chairs
Healthsmart
12" L, Adjustable, Plastic, Grab Bar, Textured
Mfr # 521-1561-1912
Zoro # G6303370
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Finish Textured
- Type Adjustable
- Material Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthsmart
- MFR # 521-1561-1912
- Zoro # G6303370
- UPC # 041298156116
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Width | 1" |
Height | 4" |
Dia. | 1" |
Depth | 4" |
Bar Length | 12" |
Bar Diameter | 1 in |
Details
Finish | Textured |
Type | Adjustable |
Material | Plastic |
Color | Silver |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Features | Provides Excellent Temporary Balance Assistance on Any Non Porous Surface, Quick and Easy Installation, Push Levers Down to Attach to Surface, Push up to Release, Durable Suction Pads Ensure Safe Balance Assistance, Color Indicator Changes From Red to Green to Signify Grab Bar is Secure, Not to Be Used to Support Body Weight |
Frame | Plastic |
Bar Material | Plastic |
ADA Compliant | No |
Includes Mounting Hardware | Yes |
Bar Style | Straight |
ADA Compliant Grab Bar | Non-ADA Compliant |
Product Type | Suction Grab Bar |
Description
Grab Bar, Product Type Suction Grab Bar, Bar Style Straight, Bar Material Plastic, Finish Textured, Bar Diameter 1 in, Bar Length 12 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (90416)
- NORTEC SP VLVDRAIN 93GRAY 24VCOILREPL (1456000)
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE12)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL238)
- HEALTHSMART 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0612HS)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- HEALTHSMART 16" L, Adjustable, Plastic, Bath Seat, Textured (522-9810-1900)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- KOHLER Square 42 Grab Bar (23297-BL)
- Healthsmart Bathroom Safety Bars and Chairs