Shop All Toilet Paper Dispensers & Holders
Healthcraft Products
HealthCraft Products WTRH-CRP Toilet Paper Dispenser & Integrated Support Rail
Mfr # WTRH-CRP
Zoro # G103733901
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 2.19 in
- Dispenser Height 3.38 in
- Dispenser Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthcraft Products
- MFR # WTRH-CRP
- Zoro # G103733901
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.19 in |
Dispenser Height | 3.38 in |
Dispenser Depth | 4 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Soft lines and graceful curves blend effortlessly with practicality and function. Corian shelves provide ample space for toilet roll storage or other items while the discrete hand rail features a 350lbs weight capacity to offer trustworthy support. Professional grade construction ensures years of reliable service and rock-solid support. Select additional items in the Invisia Collection to create a perfect blend of elegance function and safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pan, Drip Asm 1233 (54517)
- AMERICAN BUILT PRO Nipple Caddy, 34 in 12 in Nipple Size Combo (T1057 P1)
- EKCOS INNOVATIONS Power Screen Blue Fresh (PWR-3B-10)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- MOEN Hilliard Paper Hldr Mbrz (MY2708BRB)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll w/Stub (09508)
- COMPACT Tissue Dispenser, 10-1/8"x6-3/4"x7-1/8", Translucent SKE (GPC56784A)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- Healthcraft Products Toilet Paper Dispensers & Holders