Shop All Exercise & Mobility
Healthcraft Products
HealthCraft Products STP-AK SuperTrapeze Add On Kit
Mfr # STP-AK
Zoro # G003709334
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthcraft Products
- MFR # STP-AK
- Zoro # G003709334
- UPC # 747925241971
- Country of Origin China
- Category Exercise & Mobility
Description
HealthCraft Products Inc. is a young and dynamic Canadian company founded to design and manufacture highly innovative home medical equipment that enable elderly and physically challenged persons the option to live independently in their homes. Effective: SuperTrapeze includes the innovative e2 trapeze handle with a "ladder-like" set of two rails that allows the user to more easily climb up to a sitting position.
Ease of Use: The combination of a trapeze + bedside pole - the only product to provide COMPLETE support for sitting up, pivoting, and standing up from bed.
Versatile: Does not require special bed or mounting brackets - works with any bed! Does not force bed outward from wall as with conventional trapeze systems. Will install beside waterbeds and electric beds unlike conventional floor mounted trapeze systems.
Flexible: Support arm is adjustable in height and angle. Strap is adjustable in length to achieve best height and location of trapeze.
Ease of Use: Open design of trapeze handle allows it to be hooked onto pole for storage.
Support Pole: 93" to 99" / 236 to 253cm (standard).
Support Arm Height Range: 12-22" / 30-55 cm from ceiling. Fixed to the pole with 3 penetrating set screws.
Support Arm Length: 17" / 43 cm.
Trapeze Handle: Overall size 12X12" / 30 x 30 cm.
Trapeze Handle: Height range 42-70" / 106-178 cm from ceiling.
Assistance Level: 3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & D MEDICAL A&D Medical UA767F Wide Range Cuff Monitor (UA767F)
- GIFTGEAR Aromatherapy 1 Basket with Beads - Lavender (GI1646403)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/ToggleValve (MDCYLT-W)
- MYPILLOW BED PILLOW MEDUM WHT 2PK (MP-2PK-SDMF)
- REMEDY Vibrating Foot Massager with Soft Microbead Filling - Relaxation and Stress Relief for Tired Feet (82-4550)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 2 Ounce (10-1466)
- AFH AFH 14-1460R Thumb Saver Massager; Red (14-1460R)
- FABRICATION ENTERPRISES CanDo® Inflatable Sitting Balance Wedge, Adult Size, 15"L x 15"W, Blue (30-1925)
- WAKEMAN Foot Massager, Vibrating Platform with Rotating Acupressure for Feet and Legs, Black (80-5197)
- FABRICATION ENTERPRISES Baseline Digital LCD Gauge Push-Pull Dynamometer, 250 lb. Capacity (12-0399)
- FABRICATION ENTERPRISES Jamar® Hydraulic Hand Dynamometer, 200 lb. Capacity (12-0600)
- Healthcraft Products Exercise & Mobility