Shop All Exercise & Mobility
Healthcraft Products
HealthCraft Products SPB-AK SuperBar Add On Kit
Mfr # SPB-AK
Zoro # G003709389
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthcraft Products
- MFR # SPB-AK
- Zoro # G003709389
- Country of Origin China
- Category Exercise & Mobility
Description
HealthCraft Products Inc. is a young and dynamic Canadian company founded to design and manufacture highly innovative home medical equipment that enable elderly and physically challenged persons the option to live independently in their homes. Safety: Unlocks and pivots freely to move with you step by step, yet locks every 45 degrees to assist with standing and sitting.
Automatically locks when released preventing forward or lateral falls.
Full support when making two or three steps transfers.
Ease of use: No reaching, stretching or twisting required.
Flexible: More compact than a walker in small restricted areas such as washrooms.
Versatile: Can pivot in narrow areas such as between bed and wall, narrow hallways, etc.
Bed Application: allows weight shift, moving, standing, leaving or getting into bed, or transfer to wheelchair, walker or bedside commode.
Bathtub Application: provides complete support for step-over without reaching for wall bars. The SuperBar can pivot away from shower curtains, allowing them to fully close during a shower.
Toilet Application: permits pulling up to standing and can provide leaning support while managing clothing.
Horizontal Support Bar: 16" / 40 cm long rail with premium quality grey grip.
Bar Height Range: Typically 28 to 38" from floor, with limit of 58" / 147 cm from ceiling to top of bar.
Locking: 8 positions 45 degrees, locked if down; lift 1/4" to unlock. The locking collar is fixed to the pole with three penetrating set screws.
Assistance Level: 3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Bulk CPR Filtershield, Vinyl (121090-H5)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90582-021)
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- ADVENTURE MEDICAL Travel Series First Aid kit, Nylon, 4 Person (0120-0230)
- FABRICATION ENTERPRISES Baseline® Analog Gauge Push-Pull Dynamometer, 100 lb. Capacity (12-0393)
- SPT SPT UC-571B Multi Speed Wand Massager; Blue (UC-571B)
- CLINTON Mobile Cuff Weight and Dumbbell Rac, Maple (7027-F-1MP)
- DR. FUJI Dr. Fuji FJ-010 Foot Beautician (FJ-010)
- PEACH BLOSSOM YOGA 11007 Zabuton Cushion Red (11007A7)
- ABLEWARE Maddak Right Arm Escort Right, Large (Ableware-704000002)
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Yellow, 4 Ounce, X-Soft (263615)
- Healthcraft Products Exercise & Mobility