Shop All Bathroom Safety Bars and Chairs
Healthcraft Products
HealthCraft Products PT-WR32R-PCW P.T. Rail- Hinged- 32 -81cm- Right- White
Mfr # PT-WR32R-PCW
Zoro # G204132368
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthcraft Products
- MFR # PT-WR32R-PCW
- Zoro # G204132368
- UPC # 747925199098
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
P.T.Rail - Right Side - 32" A unique offset support rail for use on one or both sides of a toilet. Easily folds up to store out of the way when not in use. Excellent assistance for getting on and off the toilet. Prevent Wrist Strain. Unlike vertically aligned dual rails the P.T.Rail features an offset rail design. This allows for improved use of the lower rail and helps to prevent wrist strain when reaching for the lower rail. Convenient And Safe. The hinged P.T.Rail easily folds up to store out of the way and will not accidentally fall down causing an impact injury. Unmatched Sturdiness. Unlike other fold down rails that wobble the P.T.Rails machined precision tension fit hinge creates stable rock solid support. A proven rail designed to suit home or institutional use. Toilet Roll Holder. Add to any P.T.Rail to eliminate the need for unnecessary reaching and twisting. Sold Separately. Weight Capacity: 400lbs Materials-Finish: White powder coat Rail Diameter: 1.5"-3.81cm- Incorporates ADA Guidelines. Rail Lengths: 32"-81cm. Wall Plate: 5.5x9"-14x23cm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual Urinal Fv Valve Only 1.0GPF (6045.510.002)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- ZURN Mixing Cartridge, Ceramic, Unfinished (80242001)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS36)
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-7)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41936)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2023-16BN)
- ODD BALL INDUSTRIES Wall Mount, 304 Stainless steel, Ligature Resistant Soap Dish, Satin (SP-13)
- Healthcraft Products Bathroom Safety Bars and Chairs