Shop All Bathroom Safety Bars and Chairs
Healthcraft Products
HealthCraft Products PT-WR32L-PCW P.T. Rail- Hinged- 32 -81cm- Left- White
Mfr # PT-WR32L-PCW
Zoro # G304132404
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthcraft Products
- MFR # PT-WR32L-PCW
- Zoro # G304132404
- UPC # 747925199081
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
P.T.Rail - Left Side - 32" A unique offset support rail for use on one or both sides of a toilet. Easily folds up to store out of the way when not in use. Excellent assistance for getting on and off the toilet. Prevent Wrist Strain. Unlike vertically aligned dual rails the P.T.Rail features an offset rail design. This allows for improved use of the lower rail and helps to prevent wrist strain when reaching for the lower rail. Convenient And Safe. The hinged P.T.Rail easily folds up to store out of the way and will not accidentally fall down causing an impact injury. Unmatched Sturdiness. Unlike other fold down rails that wobble the P.T.Rails machined precision tension fit hinge creates stable rock solid support. A proven rail designed to suit home or institutional use. Toilet Roll Holder. Add to any P.T.Rail to eliminate the need for unnecessary reaching and twisting. Sold Separately. Weight Capacity: 400lbs Materials-Finish: White powder coat Rail Diameter: 1.5"-3.81cm- Incorporates ADA Guidelines. Rail Lengths: 32"-81cm. Wall Plate: 5.5x9"-14x23cm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 1-1/2 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-24)
- CHICAGO FAUCET 4" Cover Plate, Brass/ Chrome Plated (240.627.21.1)
- MILWAUKEE VALVE 4" Flanged Cast Steel Swing Check Valve (1570 CB2 4)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1.5-304)
- LAUREL 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR814127)
- WINGITS 12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS12WH)
- KINGSTON BRASS 21 L, Traditional, Stainless Steel, GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White (GB1218CSW)
- WINGITS 18" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN18)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- CAMELON 20-13/16" L, Traditional, Brass, Grab Bar, Oil Rubbed Bronze (DR914185)
- Healthcraft Products Bathroom Safety Bars and Chairs