Shop All Toilet Paper Dispensers & Holders
Healthcraft Products
HealthCraft Products PT-TRH Toilet Roll Holder
Mfr # PT-TRH
Zoro # G803733959
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Width 12.13 in
- Dispenser Depth 3.63 in
- Dispenser Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthcraft Products
- MFR # PT-TRH
- Zoro # G803733959
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 12.13 in |
Dispenser Depth | 3.63 in |
Dispenser Height | 1.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Description
HealthCraft Products Inc. is a young and dynamic Canadian company founded to design and manufacture highly innovative home medical equipment that enable elderly and physically challenged persons the option to live independently in their homes. Roll holder. Chrome finish. Mounts to the P.T. Rail for convenience access. Huge selection to choose from.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Hand Held Dust Pan, Black, Polypropylene, Overall Width: 13" (56609)
- DUSTLESS TECHNOLOGIES Outer/Inner Filter Package, AshVac, PK2 (2F22)
- LYSOL Disinfectant Deodorizing Cleaner Concentrate, Lemon Scent, 128 oz Bottle, 4PK (19200-99985)
- COMPACT Tissue Dispenser, 10-1/8"x6-3/4"x7-1/8", Translucent SKE (GPC56784A)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- ZORO SELECT Toilet Paper Holder, Metal, White, 6-3/16"W (15209)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, White (09603)
- PFISTER Pfister Contempra Paper Holder Polished Chrome (BPH-NC1C)
- Healthcraft Products Toilet Paper Dispensers & Holders