Shop All Bathroom Safety Bars and Chairs
Healthcraft Products
HealthCraft Products G125SW32F9-1PK 1.25 in. x 32 in. Easy Mount Grab Bar - White
Mfr # G125SW32F9
Zoro # G504132198
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthcraft Products
- MFR # G125SW32F9
- Zoro # G504132198
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Beautifully designed Safety Tub Access Grab Bars can be installed anywhere in the home to provide support. Grab bars are the first step in creating a safer bathroom environment.
ADA Compliant.
Wall Clearance: Distance between the rail and the wall is 1.5"/38mm (ADA compliant).
Material: Stainless Steel.
9-Hole Flange.
Flange Covers.
Color: White, Smooth.
Size: 1.25" x 32"/3.18cm x 81cm.
Pack 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size (6AYV6)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/2 (G150-DP-AL)
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001240-GR)
- FINE-LINE Plastic Transfer Bench (FI1755)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS48)
- KINGSTON BRASS 44.81 L, Contemporary, Brass, DR514427 Meridian 42" X 1-1/4" ADA Grab Bar, Brushed Brass (DR514427)
- BRADLEY Reversible, Hinged, Phenolic, ADA Wall Mounted Shower Seat, matte (9569-000000)
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Boomerang Grab Bar, Satin With Textured Finish (4WMG7)
- Healthcraft Products Bathroom Safety Bars and Chairs