Shop All Exercise & Mobility
Healthcraft Products
HealthCraft Products AR-T-HD Advantage Rail Bariatric
Mfr # AR-T-HD
Zoro # G703709399
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthcraft Products
- MFR # AR-T-HD
- Zoro # G703709399
- Country of Origin China
- Category Exercise & Mobility
Description
HealthCraft Products Inc. is a young and dynamic Canadian company founded to design and manufacture highly innovative home medical equipment that enable elderly and physically challenged persons the option to live independently in their homes. Highly Effective Support: pivoting feature allows the horizontal rail to be positioned where it can provide maximum support.
Security: locking feature provides excellent stability while pulling laterally for transfers.
Wider Support Zone: the Advantage Rail supports wider area for increased stability and multi-step transfers.
Heavy Duty Construction: all steel construction protected with a durable enamel finish will provide years of service.
Flexible: Height adjustable to accommodate your specific needs (rail height 30-38") - pole is adjustable from 47" to 55".
Pivoting and Locking Horizontal Bar: 17" / 40 cm long rail with premium quality grey grip.
Bar Height Range: five settings between 30-38" / 75 - 95cm.
Pole Height Range: 47-55".
Locking: 8 positions 45 degrees, locked if down; lift 1/4" to unlock.
Floor Plate: Six hole floor screw pattern (6 x 3/8" holes on 6.75" diameter).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORETEX PRODUCTS CoreTex Ivy X Pre-Contact Gel, Posion Oak & Ivy Solution, Wallmount Pack, 50 Packets (83662)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- DREAMBABY TV SAVER 34""X1"" BLK 2PC (L860A)
- DICK MEDICAL SUPPLY Strap, 7 ft. L x 2-1/2" W x 3" H, PK3 (47172 USA)
- FABRICATION ENTERPRISES Baseline® Digital LCD Gauge Push-Pull Dynamometer, 500 lb. Capacity (12-0387)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0948 Containers And Lids Only For 3 Oz. Putty (10-0948)
- CLINTON Double Weight Rac with Mirror, Gray (7031-F-1GR)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 2 Ounce (10-1466)
- KEMP USA Kemp 10-001-ORG Head Immobilizer Orange (10-001-ORG)
- SERENELIFE Foot Bath Massager (SLFTSP20)
- LIFELINE FIRST AID Massage Bar - One Size (LLMB)
- Healthcraft Products Exercise & Mobility