Shop All Exercise & Mobility
Healthcraft Products
HealthCraft Products AR-AP-P-HD Advantage Pole Portable Bariatric
Mfr # AR-AP-P-HD
Zoro # G803709268
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Healthcraft Products
- MFR # AR-AP-P-HD
- Zoro # G803709268
- Country of Origin China
- Category Exercise & Mobility
Description
HealthCraft Products Inc. is a young and dynamic Canadian company founded to design and manufacture highly innovative home medical equipment that enable elderly and physically challenged persons the option to live independently in their homes. Independence: For those who require minimal assistance to achieve a standing or sitting position.
Flexible: Perfect for applications where the ceiling height or structure will not accommodate a floor to ceiling pole.
Less is more: All the transfer support and advantages a floor to ceiling pole can offer but in a compact 54" size.
Rugged and Reliable: All steel construction protected with a durable baked on enamel finish for years of service.
Comfortable: Premium high quality 20" rubberized foam hand grip and capped top, facilitates gripping, particularly useful for limited hand grip strength.
Attractive: Clean and modern design can compliment any decor.
Height: 54".
Floor Plate: Six hole floor screw pattern (6 x 3/8" holes on 6.75" diameter) 2 holes at 16" spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIC ELEMENTS Lotion, 1 oz Bottle, PK200 (LT-BEL-BTL)
- 3M Micropore Tape, 1 in. x 10 Yards, 12PK (1530-1)
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Red, Soft, 2 Ounce (10-0901)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Yellow, X-Soft, 50 Pound (10-1461)
- FABRICATION ENTERPRISES CanDo® Digi-Squeeze® Hand Exerciser, Small, Green, Moderate (26573)
- SERENELIFE Foot Massager With Vibration Therapy (SLFTMSG45)
- CLINTON Slim, Weight Rac/Kiosk (5114M)
- IOCREST IOCrest SY-ACC65068 Ergonomic Foot Rest with Angle Tilt (SY-ACC65068)
- KEMP USA Kemp 10-001-ORG Head Immobilizer Orange (10-001-ORG)
- Healthcraft Products Therapy & Rehabilitation