Health O Meter Physician Beam Scale with Height Rod & Wheels
Mfr # HealthOMeter-402KLWH
Zoro # G504049151
Product Information
- Brand Health-O-Meter
- MFR # HealthOMeter-402KLWH
- Zoro # G504049151
- UPC # 30955169736
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Classic beam scale is ideal for fitness centers, clinics, or personal use where basic weighing is all that is required. Prepare to discover the most advanced medical scales made today. Health o meter is at the forefront of innovation creating more new medical products than ever before. Healthometer offers a level of quality that is truly unmatched. While doctors have trusted the Healthometer name and reliability for nearly a century, their patients have also come to recognize the promise of quality and precision that a Health o meter scale represents. Our physician office scales are the most dependable in the industry. Choose from balance beam, digital, waist-high and remote display models. All provide maximum precision day-after-day. Precision scales are an integral part of health clubs, athletic departments and healthcare facilities. Healthometer provides the accuracy, durability and stability required by these high-traffic and often inclement environments.
Features- Fixed Beam, pounds and kilograms can be read on both sides
- Platform mat with non-slip black
- Powder coated, non-rust inside and out for extended life
- Professional Dual Reading Height Rod
- Physician Beam Scale with Height Rod & Wheels
- Dimension: 7" H x 20" W x 59" L
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 10 Per Box (FAE-6013)
- HONEYWELL Barrier Hand Cream, Unscented, Tube, PK24 (272204)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-CYO-STN)
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- HEALTH-O-METER Health O Meter Waist High Digital Medical Beam Scale (HealthOMeter-499KL)
- PURITAN Cuticle Sticks, PK1000 (54102)
- ECONOMY Dental Curette Mccalls 13/14 (18-881)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel (M5118)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- MAKITA BATTERY 7.2V LITHIUM-ION 1.5AH (MPBL0715)
- Health-O-Meter Diagnostic Equipment