Health O Meter Eye Level Digital Physicians Scale with AC Adapter
Mfr # HealthOMeter-597KL
Zoro # G904023829
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Health-O-Meter
- MFR # HealthOMeter-597KL
- Zoro # G904023829
- UPC # 892076002091
- Country of Origin China
- Category Body Weight Scales
Description
Health o meter is at the forefront of innovation creating more new medical products than ever before. Healthometer is reclaiming its place as the leader in the medical scale industry by investing in new technologies and expanding its product offerings. Healthometer offers a level of quality that is truly unmatched. While doctors have trusted the Healthometer name and reliability for nearly a century, their patients have also come to recognize the promise of quality and precision that a Health o meter scale represents. Our physician office scales are the most dependable in the industry. Choose from balance beam, digital, waist-high and remote display models. All provide maximum precision day-after-day. Precision scales are an integral part of health clubs, athletic departments and healthcare facilities. Healthometer provides the accuracy, durability and stability required by these high-traffic and often inclement environments.
Features- EMR connectivity via USB
- Dimension: 5" H x 22" W x 51" L
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Phlebotomy Positioning Block (PAWP161410)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- LIFOAM Hot 'n' Cold Ice Gel Pack (4971)
- BRECK Shampoo, Fresh, 1/4 oz, PK500 (DIA 20852)
- HEALTH-O-METER Health O Meter Digital Baby Scale (HealthOMeter-553KL)
- HEALTH-O-METER Scale, w/ Height Rod, 20-1/4"x10-3/8"x57-1/2", Black/Silver (HHM402KL)
- HEALTH-O-METER SCALE, DIGITAL, PHYSICIANS (HHM500KL)
- HEALTH-O-METER Health O Meter Digital Chair Scale (HealthOMeter-594KL)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- ADAM EQUIPMENT Backlit LCD Health Scale, 300kg/600 lb. Cap., 0.05kg/0.1 lb. Graduations (MDW-300L)
- PELSTAR/HEALTH O METER Health O Meter 2101KL Digital Bariatric Platform Scale 1000 x 0.2lb/454 x 0.1kg w/ Wheels, Handrails (2101KL)
- Health-O-Meter Body Weight Scales