Shop All Hand Soap Dispenser Refills
Health Guard
33.8 fl oz (1000 mL) Foaming Moisture Wash Dye & Fragrance Free 4 PK
Mfr # KUT64331
Zoro # G902502555
product price: $89.19
/pk 4, $22.30/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-free
- Size 33.8 fl oz (1000 mL)
- Application Soil Remover
- Features Dye-free; Moisturizing
- Standards CA prop 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Health Guard
- MFR # KUT64331
- Zoro # G902502555
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 33.8 fl oz (1000 mL) |
Details
Fragrance | Fragrance-free |
Item | Foaming Moisture Wash Dye & Fragrance Free |
Application | Soil Remover |
Features | Dye-free; Moisturizing |
Standards | CA prop 65 |
For Use On | Hand; Restroom; Office; Hospital; Hotel; Casino; Spa; Skin |
Color | Clear |
Primary Chemical | Aloe Vera; Vitamin E; Amino Acids; Water; Ammonium Lauryl Sulfate; Ammonium Laureth Sulfate; PEG-80 Glyceryl Cocoate; Disodium Cocoamphodiacetate; Cocamide MEA; Propylene Glycol; Aloe Barbadensis Leaf Juice; Citric Acid; Wheat Amino Acids; Tocopheryl Acetate (Vitamin E); Methylisothiazolinone; Methylchloroisothiazolinone |
Description
Health Guard Foaming Moisture Wash features an extra-moisturizing formula that's free of any dyes or fragrances to help prevent skin irritation. The extra-creamy formula is enriched with emollients and humectants to soothe and maintain your skin's natural moisture. It also contains aloe vera, Vitamin E and amino acids to help nourish skin. Soft, rich foam cleans light to medium soils. Hand soap is perfect for use in upscale offices, hotels, spas, fitness facilities and more. Soap is designed for the EZ Foam Counter Mount (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00 (FGQ58000YL00)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Yellow, Plastic, 24 in L Overall (1YTN1)
- MICRELL 8 fl oz (236.6 mL) Antibacterial Lotion Soap 12 PK (GOJ975212CT)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Foam Antibacterial Handwash 4 PK (GOJ516204CT)
- ZEP 1,000 mL Liquid Hand Soap Jug (314911)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43818)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5079-02)
- COLGATE-PALMOLIVE Softsoap, Antibacterial Hand Soap, Fresh Citrus, 11 1/4 Oz Pump Bottle (44572EA)
- PRIMUS SOURCE 75000138 CPC 1250 ml Manual Mild Foam Handwash, Clear, 3PK (75000138 CPC)
- Health Guard Hand Soap Dispenser Refills