Shop All Hand Soap Dispenser Refills
Health Guard
33.8 fl oz (1000 mL) Foaming Luxury Hand Soap 4 PK
Mfr # KUT64431
Zoro # G002502530
product price: $88.39
/pk 4, $22.10/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Tropical
- Size 33.8 fl oz (1000 mL)
- Application Soil Remover
- Standards Green Seal Certified
- Primary Chemical Aloe; Vitamin E; Water; Ammonium Lauryl Sulfate; Sodium Laureth Sulfate; Disodium Cocamido MIPA Sulfosuccinate; Glycerin; Polyquaternium-7; Fragrance; Citric Acid; Aloe Barbadensis Leaf Juice; Tocopheryl Acetate (Vitamin E); DMDM Hydantoin; Red 40.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Health Guard
- MFR # KUT64431
- Zoro # G002502530
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 33.8 fl oz (1000 mL) |
Details
Fragrance | Tropical |
Item | Foaming Luxury Hand Soap |
Application | Soil Remover |
Standards | Green Seal Certified |
Primary Chemical | Aloe; Vitamin E; Water; Ammonium Lauryl Sulfate; Sodium Laureth Sulfate; Disodium Cocamido MIPA Sulfosuccinate; Glycerin; Polyquaternium-7; Fragrance; Citric Acid; Aloe Barbadensis Leaf Juice; Tocopheryl Acetate (Vitamin E); DMDM Hydantoin; Red 40. |
Color | Rose |
For Use On | Hand; Restroom; Office; Hospital; College; University; Casino; Daycare; Stadium; Hotel; School |
Description
Foaming Luxury Hand Soap with an appealing tropical fragrance quickly cleans away light to medium soils with a rich, soft foam. It contains aloe and Vitamin E to moisturize your skin. Hand soap is perfect for use in any environment including schools and universities, restaurants, office buildings and healthcare facilities. Soap is designed for the EZ Foam Counter Mount (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Tool Wall Bracket, 16 1/2 in L, White (10115)
- WARSAW CHEMICAL Subtle 4 NABC, Fresh Scent, 1-Quart, 12PK (63256-0000012)
- GLOBAL INDUSTRIAL Plastic Twin Jumbo Roll Toilet Tissue Dispenser - Two 9 Rolls, Smoke Gray/Beige Finish (640933)
- GLASS PLUS Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug, 4 PK (94379)
- HEALTH GUARD 33.8 fl oz (1000 mL) Foaming Moisture Wash Dye & Fragrance Free 4 PK (KUT64331)
- MR. MEYERS Mrs. Meyer's Clean Day Daisy Scent Gel Hand Wash 12.5 oz (11432)
- TOTO 1 gal Foam, Liquid Liquid Hand Soap Pump Bottle, 4 PK (TSFG1)
- PURELL 40.6 fl oz (1200 mL) CRT HEALTHY SOAP® ES4 High Performance Foam Refill 2 PK (GOJ508502)
- DEB Hand Cleanser Cartridge, 6 PK (PN98318706)
- KUTOL PRODUCTS Hand Soap, Antibacterial, Foam, Pink, 4PK (KUT64031)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Liquid Hand Soap 12.5 oz (11329)
- Health Guard Hand Soap Dispenser Refills