Shop All Pre-Measured Chemical Dispensers
Health Gards
Pre-Measured Chemical Dispenser
Mfr # SC500DIS
Zoro # G7951476
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Number of Chemicals Dispensed 1
- Capacity 16.9 oz
- Mount wall
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Health Gards
- MFR # SC500DIS
- Zoro # G7951476
- UPC # 075289050053
- Country of Origin Netherlands
- Category Pre-Measured Chemical Dispensers
Dimensions
Height | 8 in |
Width | 4 7/32 in |
Depth | 4 39/64 in |
Overall Width | 4 1/4 in |
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item | Chemical Concentrate Dispenser |
Item - Premeasured Chemical Dispensers | Dispensing System with Cabinet |
Number of Chemicals Dispensed | 1 |
Capacity | 16.9 oz |
Mount | wall |
Recommended Dilution | Varies by Usage |
Cleaner Form | Liquid |
Dilution Ratio | Ready to Use |
Includes Chemical | Alcohol |
Degreaser Container Type | Bag |
Primary Chemical | Alcohol |
Cleaner Container Type | Bag |
Material | Plastic |
Color | Gray, White |
Product Type | Toilet Seat Cleaner Dispenser |
Lockable | Yes |
Description
Chemical Concentrate Dispenser, Capacity 16.9 oz, Product Type Toilet Seat Cleaner Dispenser, Color Gray, White, Material Plastic, Overall Width 4 1/4 in, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRF100H-BX)
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 3 x 19 Rows (44054)
- BRADY Sorbents, 80 gal, 30 in x 300 ft, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH303)
- RUBBERMAID COMMERCIAL Rigid Caster for Ingredient Bin (FG3600L50000)
- ZEP Chemical Dispenser, Fills Bucket/Bottles (678001)
- 3M Chemical Mixing Dispenser, Wall or Cart (23592)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- DIVERSEY Dispensing and Dosing Equipment, 1.5 gpm (D5913247)
- DIVERSEY Chemical Mixing Dispenser, Hand Held (D5615573)
- ZEP Product Dispenser 4 plus 1 (DC01544)
- SIMPLE GREEN Dispenser, Accumax, Bottle, Bucket, 1 gpm (8950)
- Health Gards Pre-Measured Chemical Dispensers